Wireway 90 Degree Elbow, 12 Type, NEMA 12 Rating, Steel, Painted

  • Mfr # F44LE9KOKT

  • Zoro # G8756176


product price:  $317.19
/ea
Free Shipping & Returns

Key Features

With/Without Knockouts
No
NEMA Enclosure Type
12
Finish
Painted
Length
4 in
Height
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F44LE9KOKT
Zoro #
G8756176
UPC #
783510198008
Country of Origin
Mexico

Dimensions

Length
4 in
Height
5 in
Width
6.00 inch
For Wireway Height
4 in
Length (Straight Wireway)
4 in
For Wireway Width x Height
4 in x 4 in
For Wireway Width
4 in
Thickness (T) (gauge)
14
Height (H) (inch)
4
Width (W) (millimetre)
102
Width (W) (inch)
4
Height (H) (millimetre)
102
Thickness (T) (millimetre)
1.9
Thickness
14 ga / 1.9 mm

Details

Item
Wireway 90 Degree Elbow
With/Without Knockouts
No
NEMA Enclosure Type
12
Finish
Painted
For Use With
F44 Series Wireways
NEMA Rating
NEMA 12
Cover Type
Hinged
Material
Steel
Standards
CSA EMP-1-1967, File No. 42184, File No. E27524, IP54, JIC EGP-1-1967, NEMA/EEMAC 12, Type 1 IEC 60529, UL 870
Function
Used to Change The Direction of A Wireway Run
Color
Gray
Cover Location
Outside
Gauge
14 ga
With Knockouts
No
Cover Locking Style
Quick-Release Latches
Includes
Gasket, Screws, Sealing Plate
Color Code
ANSI 61
IP Rating
IP54
Modification Services
Yes
Type
Transposition Section
Type Number
Type 12
Wireway
Lay-In NEMA Type 12 Wireway
Protection Rating
NEMA Type 12
Sealing Plate Type
Flat
Sealing Plate Quantity
1

Description

Wireway 90 Degree Elbow, NEMA Enclosure Type 12, For Wireway Width x Height 4 in x 4 in, Height 5 in, Length 4 in, Material Steel, Finish Painted, Cover Type Hinged, With Knockouts No, Color Gray, For Use With F44 Series Wireways, Standards CSA EMP-1-1967, File No. 42184, File No. E27524, IP54, JIC EGP-1-1967, NEMA/EEMAC 12, Type 1 IEC 60529, UL 870, Cover Location Outside, Cover Locking Style Quick-Release Latches, For Wireway Height 4 in, For Wireway Width 4 in, Gauge 14 ga

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.