Wireway 90 Degree Elbow, 12 Type, NEMA 12 Rating, Steel, Painted

  • Mfr # F66LE9A

  • Zoro # G8756377


product price: $371.99
/ea
Free Shipping & Returns

Key Features

With/Without Knockouts
No
NEMA Enclosure Type
12
Finish
Painted
Length
6 in
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F66LE9A
Zoro #
G8756377
UPC #
783510185800
Country of Origin
Mexico

Dimensions

Length
6 in
Height
6 in
Width
8.00 inch
For Wireway Height
6 in
Length (Straight Wireway)
6 in
For Wireway Width
6 in
For Wireway Width x Height
6 in x 6 in
Width (W) (millimetre)
152
Width (W) (inch)
6
Thickness (T) (millimetre)
1.9
Height (H) (inch)
6
Thickness (T) (gauge)
14
Height (H) (millimetre)
152
Thickness
14 ga / 1.9 mm

Details

Item
Wireway 90 Degree Elbow
With/Without Knockouts
No
NEMA Enclosure Type
12
Finish
Painted
For Use With
Lay-In Wireways
NEMA Rating
NEMA 12
Cover Type
Hinged
Material
Steel
Function
Used to Change The Direction of A Wireway Run
Standards
CSA EMP-1-1967, File No. 42184, File No. E27524, IP54, JIC EGP-1-1967, NEMA/EEMAC 12, Type 1 IEC 60529, UL 870
Includes
Gasket, Screws, Sealing Plate
Gauge
14 ga
Cover Location
Top
Color
Gray
With Knockouts
No
Cover Locking Style
Quick-Release Latches
Protection Rating
NEMA Type 12
Modification Services
Yes
Type
Elbow
Color Code
ANSI 61
Wireway
Lay-In NEMA Type 12 Wireway
Type Number
Type 12
Sealing Plate Type
Flat
IP Rating
IP54
Sealing Plate Quantity
1

Description

Wireway 90 Degree Elbow, NEMA Enclosure Type 12, For Wireway Width x Height 6 in x 6 in, Height 6 in, Length 6 in, Material Steel, Finish Painted, Cover Type Hinged, With Knockouts No, Color Gray, For Use With Lay-In Wireways, Standards CSA EMP-1-1967, File No. 42184, File No. E27524, IP54, JIC EGP-1-1967, NEMA/EEMAC 12, Type 1 IEC 60529, UL 870, Cover Location Top, Cover Locking Style Quick-Release Latches, For Wireway Height 6 in, For Wireway Width 6 in, Gauge 14 ga

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.