Wireway Barrier Kit, 12 Type, NEMA 12 Rating, Steel, Painted

  • Mfr # F88BK60

  • Zoro # G8756885


product price: $128.99
/ea
Free Shipping & Returns

Key Features

With/Without Knockouts
Without Knockouts
Finish
Painted
NEMA Enclosure Type
12
Length
59 3/4 in
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F88BK60
Zoro #
G8756885
UPC #
783510196806
Country of Origin
Mexico

Dimensions

Length
59 3/4 in
Height
6 in
Width
9.00 inch
For Wireway Width x Height
8 in x 8 in
Length (Straight Wireway)
59 3/4 in
For Wireway Height
8 in
For Wireway Width
8 in
Depth
0.62 in / 16 mm
Height (H) (inch)
2.52
Thickness (T) (millimetre)
1.9
Width (W) (inch)
2.5
Width (W) (millimetre)
64
Height (H) (millimetre)
64
Thickness (T) (gauge)
14
Thickness
14 ga / 1.9 mm

Details

Item
Wireway Barrier Kit
With/Without Knockouts
Without Knockouts
Finish
Painted
NEMA Enclosure Type
12
For Use With
Hoffman F88 Series Wireways
NEMA Rating
NEMA 12
Material
Steel
Standards
CSA EMP-1-1967, EEMAC 12, File No. 42184 Type 1, File No. E27524, IEC 60529, IP54, JIC EGP-1-1967, NEMA, UL 870
Gauge
14 ga
Color
Gray
With Knockouts
Without Knockouts
Includes
Sealing Washers
Modification Services
Yes
Color Code
ANSI 61
Protection Rating
NEMA Type 12
Wireway
Lay-In NEMA Type 1 Hinged-Cover Wireway
Type
Barrier Kit

Description

Wireway Barrier Kit, For Wireway Width x Height 8 in x 8 in, Height 6 in, Length 59 3/4 in, Material Steel, Finish Painted, With Knockouts Without Knockouts, For Use With Hoffman F88 Series Wireways, NEMA Enclosure Type 12, Standards CSA EMP-1-1967, EEMAC 12, File No. 42184 Type 1, File No. E27524, IEC 60529, IP54, JIC EGP-1-1967, NEMA, UL 870, Color Gray, For Wireway Height 8 in, For Wireway Width 8 in, Gauge 14 ga, Includes Sealing Washers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.