Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wireway Closure Plate, 1 Type, NEMA 1 Rating, Steel, Painted

  • Mfr # F1010GCP

  • Zoro # G8757795


product price: $32.30
/ea

Key Features

With/Without Knockouts
With Knockouts
Finish
Painted
NEMA Enclosure Type
1
Length
10 in
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F1010GCP
Zoro #
G8757795
UPC #
783510467203
Country of Origin
Mexico

Dimensions

Length
10 in
Height
10 in
Width
3/4 in
For Wireway Width
10 in
For Wireway Height
10 in
For Wireway Width x Height
10 in x 10 in
Length (Straight Wireway)
10 in
Thickness (T) (millimetre)
1.9
Width (W) (inch)
2.5
Thickness (T) (gauge)
14
Height (H) (inch)
10
Width (W) (millimetre)
64
Height (H) (millimetre)
64
Thickness
14 ga / 1.9 mm

Details

Item
Wireway Closure Plate
With/Without Knockouts
With Knockouts
Finish
Painted
NEMA Enclosure Type
1
For Use With
Hoffman F1010 Series Wireways
NEMA Rating
NEMA 1
Material
Steel
Standards
CSA C22.2 No. 26, EEMAC Type 1, File No. E27524, File No. E27524 NEMA, IEC 60529, UL 870
Number of Knockouts
1
With Knockouts
With Knockouts
Gauge
14 ga
Color
Gray
Knockouts
Yes
IP Rating
IP30
Protection Rating
NEMA Type 1
Type
Closure Plate
Wireway
Lay-In NEMA Type 1 Hinged-Cover Wireway
Color Code
ANSI 61
Type Number
Type 1
Knockouts Included
Yes
Modification Services
Yes

Description

Wireway Closure Plate, For Wireway Width x Height 10 in x 10 in, Width 3/4 in, Height 10 in, Length 10 in, Material Steel, Finish Painted, With Knockouts With Knockouts, For Use With Hoffman F1010 Series Wireways, NEMA Enclosure Type 1, Standards CSA C22.2 No. 26, EEMAC Type 1, File No. E27524, File No. E27524 NEMA, IEC 60529, UL 870, Color Gray, For Wireway Height 10 in, For Wireway Width 10 in, Gauge 14 ga, Number of Knockouts 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.