Zoro Homepage

Wireway Closure Plate, 1 Type, NEMA 1 Rating, Steel, Painted

  • Mfr # F66GCP

  • Zoro # G2804700


product price: $15.39
/ea

Key Features

With/Without Knockouts
With Knockouts
Finish
Painted
NEMA Enclosure Type
1
Length
6 in
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F66GCP
Zoro #
G2804700
UPC #
783510524401
Country of Origin
Mexico

Dimensions

Length
6 in
Height
6 in
Width
3/4 in
For Wireway Width x Height
6 in x 6 in
Length (Straight Wireway)
6 in
For Wireway Width
6 in
For Wireway Height
6 in
Width (W) (inch)
2.5
Height (H) (millimetre)
64
Thickness (T) (millimetre)
1.52
Width (W) (millimetre)
64
Thickness (T) (gauge)
16
Height (H) (inch)
6
Thickness
16 ga / 1.52 mm

Details

Item
Wireway Closure Plate
With/Without Knockouts
With Knockouts
Finish
Painted
NEMA Enclosure Type
1
For Use With
Hoffman F66 Series Wireways
NEMA Rating
NEMA 1
Material
Steel
Standards
CSA C22.2 No. 26, EEMAC Type 1, File No. E27524, File No. E27524 NEMA, IEC 60529, UL 870
Color
Gray
Gauge
16 ga
Number of Knockouts
1
With Knockouts
With Knockouts
Knockouts
Yes
Type
Closure Plate
Modification Services
Yes
Knockouts Included
Yes
IP Rating
IP30
Protection Rating
NEMA Type 1
Wireway
Lay-In NEMA Type 1 Hinged-Cover Wireway
Color Code
ANSI 61
Type Number
Type 1

Description

Wireway Closure Plate, For Wireway Width x Height 6 in x 6 in, Width 3/4 in, Height 6 in, Length 6 in, Material Steel, Finish Painted, With Knockouts With Knockouts, For Use With Hoffman F66 Series Wireways, NEMA Enclosure Type 1, Standards CSA C22.2 No. 26, EEMAC Type 1, File No. E27524, File No. E27524 NEMA, IEC 60529, UL 870, Color Gray, For Wireway Height 6 in, For Wireway Width 6 in, Gauge 16 ga, Number of Knockouts 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.