Zoro Homepage

Wireway Closure Plate, 12 Type, NEMA 12 Rating, Steel, ANSI 61 Polyester Powder

  • Mfr # F22WP

  • Zoro # G8756571


product price: $26.19
/ea

Key Features

With/Without Knockouts
Without Knockouts
NEMA Enclosure Type
12
Finish
ANSI 61 Polyester Powder
Length
3 7/8 in
Height
3 15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F22WP
Zoro #
G8756571
UPC #
783510141004
Country of Origin
Mexico

Dimensions

Length
3 7/8 in
Height
3 15/16 in
Width
8.00 inch
For Wireway Height
2 1/2 in
For Wireway Width
2 1/2 in
Length (Straight Wireway)
3 7/8 in
For Wireway Width x Height
2 1/2 in x 2 1/2 in
Width (W) (millimetre)
64
Height (H) (millimetre)
64
Thickness (T) (millimetre)
1.9
Thickness (T) (gauge)
14
Height (H) (inch)
2.5
Width (W) (inch)
2.5
Thickness
14 ga / 1.9 mm

Details

Item
Wireway Closure Plate
With/Without Knockouts
Without Knockouts
NEMA Enclosure Type
12
Finish
ANSI 61 Polyester Powder
For Use With
Hoffman F22 Series Wireways
NEMA Rating
NEMA 12
Material
Steel
Standards
CSA EMP-1-1967, EEMAC 12, File No. 42184 Type 1, File No. E27524, IEC 60529, IP54, JIC EGP-1-1967, NEMA, UL 870
Includes
Gasket
Color
Gray
With Knockouts
Without Knockouts
Gauge
14 ga
Modification Services
Yes
Protection Rating
NEMA Type 12
IP Rating
IP54
Wireway
Feed-Through NEMA Type 12 Wireway
Color Code
ANSI 61
Type
Closure Plate

Description

Wireway Closure Plate, For Wireway Width x Height 2 1/2 in x 2 1/2 in, Height 3 15/16 in, Length 3 7/8 in, Material Steel, Finish ANSI 61 Polyester Powder, With Knockouts Without Knockouts, For Use With Hoffman F22 Series Wireways, NEMA Enclosure Type 12, Standards CSA EMP-1-1967, EEMAC 12, File No. 42184 Type 1, File No. E27524, IEC 60529, IP54, JIC EGP-1-1967, NEMA, UL 870, Color Gray, For Wireway Height 2 1/2 in, For Wireway Width 2 1/2 in, Gauge 14 ga, Includes Gasket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.