Zoro Homepage

Wireway Flexible Fitting, 12 Type, NEMA 12 Rating, Steel, Painted

  • Mfr # F44WFF

  • Zoro # G8756693


product price: $349.99
/ea
Free Shipping & Returns

Key Features

With/Without Knockouts
Without Knockouts
Finish
Painted
NEMA Enclosure Type
12
Length
4 in
Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F44WFF
Zoro #
G8756693
UPC #
783510157906
Country of Origin
Mexico

Dimensions

Length
4 in
Height
4 in
Width
6.50 inch
Length (Straight Wireway)
4 in
For Wireway Width
4 in
For Wireway Height
4 in
For Wireway Width x Height
4 in x 4 in
Height (H) (inch)
4
Width (W) (millimetre)
102
Width (W) (inch)
4
Height (H) (millimetre)
102

Details

Item
Wireway Flexible Fitting
With/Without Knockouts
Without Knockouts
Finish
Painted
NEMA Enclosure Type
12
For Use With
F44 Series Wireways
NEMA Rating
NEMA 12
Material
Steel
Function
Isolates A Wireway Run From Shock and Vibration, Compensates for Misalignment
Standards
CSA EMP-1-1967, EEMAC 12, File No. 42184 Type 1, File No. E27524, IEC 60529, IP54, JIC EGP-1-1967, NEMA, UL 870
Color
Gray
Gauge
14 ga
With Knockouts
Without Knockouts
Modification Services
Yes
Type
Flexible Fitting
Wireway
Feed-Through NEMA Type 12 Wireway
Protection Rating
NEMA Type 12

Description

Wireway Flexible Fitting, For Wireway Width x Height 4 in x 4 in, Height 4 in, Length 4 in, Material Steel, Finish Painted, With Knockouts Without Knockouts, For Use With F44 Series Wireways, NEMA Enclosure Type 12, Standards CSA EMP-1-1967, EEMAC 12, File No. 42184 Type 1, File No. E27524, IEC 60529, IP54, JIC EGP-1-1967, NEMA, UL 870, Color Gray, For Wireway Height 4 in, For Wireway Width 4 in, Gauge 14 ga

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.