Wireway Gasket and Screws, 12 Type, NEMA 12 Rating, Steel, ANSI 61 Polyester Powder

  • Mfr # F66WG

  • Zoro # G9681113


product price:  $16.49
/ea

Key Features

With/Without Knockouts
Without Knockouts
NEMA Enclosure Type
12
Finish
ANSI 61 Polyester Powder
Length
6 in
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F66WG
Zoro #
G9681113
UPC #
783510146108
Country of Origin
United States

Dimensions

Length
6 in
Height
6 in
Width
9.50 inch
For Wireway Width
6 in
For Wireway Width x Height
6 in x 6 in
For Wireway Height
6 in
Length (Straight Wireway)
6 in
Thickness (T) (millimetre)
3.2
Width (W) (inch)
6
Width (W) (millimetre)
152
Height (H) (inch)
6
Height (H) (millimetre)
152
Thickness (T) (inch)
0.12
Thickness
0.12 in / 3.2 mm

Details

Item
Wireway Gasket and Screws
With/Without Knockouts
Without Knockouts
NEMA Enclosure Type
12
Finish
ANSI 61 Polyester Powder
For Use With
F66 Series Wireways
NEMA Rating
NEMA 12
Material
Steel
Standards
CSA EMP-1-1967, EEMAC 12, File No. 42184 Type 1, File No. E27524, IEC 60529, IP54, JIC EGP-1-1967, NEMA, UL 870
Color
Gray
With Knockouts
Without Knockouts
Includes
Gasket, Set Of Screws to Join Sections
Gauge
14 ga
Wireway
Feed-Through NEMA Type 12 Wireway
Type
Gasket Kit
IP Rating
IP54
Modification Services
Yes
Protection Rating
NEMA Type 12

Description

Wireway Gasket and Screws, For Wireway Width x Height 6 in x 6 in, Height 6 in, Length 6 in, Material Steel, Finish ANSI 61 Polyester Powder, With Knockouts Without Knockouts, For Use With F66 Series Wireways, NEMA Enclosure Type 12, Standards CSA EMP-1-1967, EEMAC 12, File No. 42184 Type 1, File No. E27524, IEC 60529, IP54, JIC EGP-1-1967, NEMA, UL 870, Color Gray, For Wireway Height 6 in, For Wireway Width 6 in, Gauge 14 ga, Includes Gasket, Set Of Screws to Join Sections

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.