Zoro Homepage

Wireway Hanger, Fits 4.00x4.00, Epoxy, S

  • Mfr # F44HBEP

  • Zoro # G5850225


product price: $43.69
/ea

Key Features

Material
Mild Steel
Finish
Epoxy Coated
Size
4 in x 4 in
Gauge
10 ga
Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F44HBEP
Zoro #
G5850225
UPC #
783510194802
Country of Origin
United States

Dimensions

Size
4 in x 4 in
Width
4 in
Height
4 in
Thickness
10 ga / 3.4 mm

Details

Item
Wireway Hanger,Fits 4.00x4.00,Epoxy,S
Material
Mild Steel
Finish
Epoxy Coated
Gauge
10 ga
Color
Unpainted
NEMA Enclosure Type
3R
Type
Hanger
Weight
1.48 lb

Description

Wireway Hanger,Fits 4.00x4.00,Epoxy,S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.