Zoro Homepage

Wireway Tee, 12 Type, NEMA 12 Rating, Steel, Painted

  • Mfr # F66LTC

  • Zoro # G8756465


product price: $493.99
/ea
Free Shipping & Returns

Key Features

With/Without Knockouts
No
NEMA Enclosure Type
12
Finish
Painted
Length
12 in
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F66LTC
Zoro #
G8756465
UPC #
783510186500
Country of Origin
Mexico

Dimensions

Length
12 in
Height
6 in
Width
6 in
For Wireway Width
6 in
For Wireway Height
6 in
Length (Straight Wireway)
12 in
For Wireway Width x Height
6 in x 6 in
Thickness (T) (millimetre)
1.9
Width (W) (millimetre)
152
Thickness (T) (gauge)
14
Height (H) (inch)
6
Height (H) (millimetre)
152
Width (W) (inch)
6
Thickness
14 ga / 1.9 mm

Description

Wireway Tee, NEMA Enclosure Type 12, For Wireway Width x Height 6 in x 6 in, Width 6 in, Height 6 in, Length 12 in, Material Steel, Finish Painted, Cover Type Hinged, With Knockouts No, Color Gray, For Use With F66 Series Wireways, Standards CSA EMP-1-1967, File No. 42184, File No. E27524, IP54, JIC EGP-1-1967, NEMA/EEMAC 12, Type 1 IEC 60529, UL 870, Cover Location Top and Outside, Cover Locking Style Quick-Release Latches, For Wireway Height 6 in, For Wireway Width 6 in, Gauge 14 ga

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.