Wiring Trough, 12 Rating, Steel, Powder Coated

  • Mfr # F66T24HC

  • Zoro # G8756946


product price:  $331.99
/ea
Free Shipping & Returns

Key Features

With/Without Knockouts
No
Finish
Powder Coated
Length
24 in
Height
6 in
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F66T24HC
Zoro #
G8756946
UPC #
783510166809
Country of Origin
Mexico

Dimensions

Length
24 in
Height
6 in
Width
6 in
Length (Straight Wireway)
24 in
Depth
24 in
Width (W) (inch)
6
Thickness (T) (millimetre)
1.9
Depth (D) (inch)
24
Width (W) (millimetre)
152
Height (H) (millimetre)
152
Depth (D) (millimetre)
610
Thickness
14 ga / 1.9 mm
Thickness (T) (gauge)
14
Size
6.00x6.00x24.00 in
Height (H) (inch)
6

Details

Item
Wiring Trough
With/Without Knockouts
No
Finish
Powder Coated
NEMA Rating
12
Cover Type
Hinged
Material
Steel
Standards
CSA Certified, EGP-1-1967, EMP-1-1967, File No. 42184 Type 1, File No. E27524, IEC 60529, IP55, JIC Standards, UL 870
Color
Gray
Gauge
14 ga
Cover Locking Style
Screw Clamp
With Knockouts
No
Type Number
Type 12
Wireway
Wiring Troughs
Clamp Quantity
2
Protection Rating
NEMA Type 12
Type
Trough
Mounting Bracket Quantity
2
Color Code
ANSI 61
IP Rating
IP60

Description

Wiring Trough, With Knockouts No, Cover Type Hinged, NEMA Rating 12, Material Steel, Finish Powder Coated, Length 24 in, Width 6 in, Height 6 in, Color Gray, Cover Locking Style Screw Clamp, Gauge 14 ga, Standards CSA Certified, EGP-1-1967, EMP-1-1967, File No. 42184 Type 1, File No. E27524, IEC 60529, IP55, JIC Standards, UL 870

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.