Zoro Homepage

Wiring Trough, Nema Type 1, 12.00x12.00x

  • Mfr # A121236T1T

  • Zoro # G5815207


product price: $434.56
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Galvanized
Application
Indoor
Depth
36 in
Size
12 x 12 x 36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A121236T1T
Zoro #
G5815207
UPC #
783510113087
Country of Origin
Mexico

Dimensions

Depth
36 in
Size
12 x 12 x 36 in
Width
12 in
Height
12 in
Thickness
14 ga / 1.9 mm

Details

Item
Wiring Trough,Nema Type 1,12.00x12.00x
Material
Mild Steel
Finish
Galvanized
Application
Indoor
NEMA Enclosure Type
1
Color
Unpainted
Gauge
14 ga
Type
Trough
Weight
46.32 lb
Standards
UL 870 Listed; File No. E27524; cUL CSA C22.2 No. 26 Listed; File No. E27524; NEMA/EEMAC: Type 1; IEC 60529, IP30
Protection Rating
NEMA Type 1; IP30
Mounting
20 in / 508 mm / 10.01 in / 254 mm

Description

Wiring Trough,Nema Type 1,12.00x12.00x

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.