Zoro Homepage

Wiring Trough, Nema Type 1, 12.00x12.00x

  • Mfr # A121260T1T

  • Zoro # G5815085


product price: $550.96
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Galvanized
Size
12 x 12 x 60 in
Depth
60 in
Gauge
14 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A121260T1T
Zoro #
G5815085
UPC #
783510113124
Country of Origin
Mexico

Dimensions

Size
12 x 12 x 60 in
Depth
60 in
Width
12 in
Height
12 in
Thickness
14 ga / 1.9 mm

Details

Item
Wiring Trough,Nema Type 1,12.00x12.00x
Material
Mild Steel
Finish
Galvanized
Gauge
14 ga
NEMA Enclosure Type
1
Color
Unpainted
Application
Indoor
Standards
UL 870 Listed; File No. E27524; cUL CSA C22.2 No. 26 Listed; File No. E27524; NEMA/EEMAC: Type 1; IEC 60529, IP30
Type
Trough
Weight
72.05 lb
Protection Rating
NEMA Type 1; IP30
Mounting
48 in / 1219 mm / 10.01 in / 254 mm

Description

Wiring Trough,Nema Type 1,12.00x12.00x

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.