
Wiring Trough, Nema Type 1, 12.00x12.00x
Mfr # A121296T1T
Zoro # G5815286
product price: $895.31
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
Key Features
Material
Mild Steel
Finish
Galvanized
Gauge
14 ga
Color
Unpainted
Application
Indoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A121296T1T
Zoro #
G5815286
UPC #
783510113148
Country of Origin
Mexico
Dimensions
Height
12 in
Depth
96 in
Width
12 in
Size
12 x 12 x 96 in
Thickness
14 ga / 1.9 mm
Details
Item
Wiring Trough,Nema Type 1,12.00x12.00x
Material
Mild Steel
Finish
Galvanized
Gauge
14 ga
Color
Unpainted
Application
Indoor
NEMA Enclosure Type
1
Type
Trough
Weight
108 lb
Standards
UL 870 Listed; File No. E27524; cUL CSA C22.2 No. 26 Listed; File No. E27524; NEMA/EEMAC: Type 1; IEC 60529, IP30
Protection Rating
NEMA Type 1; IP30
Mounting
84 in / 2134 mm / 10.01 in / 254 mm
Description
Wiring Trough,Nema Type 1,12.00x12.00x
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.