Zoro Homepage

Wiring Trough, Nema Type 1, 4.00x4.00x72

  • Mfr # A4472T1T

  • Zoro # G5815198


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Galvanized
NEMA Enclosure Type
1
Height
4 in
Gauge
16 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A4472T1T
Zoro #
G5815198
UPC #
783510112769
Country of Origin
Mexico

Dimensions

Height
4 in
Width
4 in
Size
4 x 4 x 72 in
Depth
72 in
Thickness
16 ga / 1.52 mm

Details

Item
Wiring Trough,Nema Type 1,4.00x4.00x72
Material
Mild Steel
Finish
Galvanized
NEMA Enclosure Type
1
Gauge
16 ga
Application
Indoor
Color
Unpainted
Type
Trough
Weight
23.26 lb
Standards
UL 870 Listed; File No. E27524; cUL CSA C22.2 No. 26 Listed; File No. E27524; NEMA/EEMAC: Type 1; IEC 60529, IP30
Protection Rating
NEMA Type 1; IP30
Mounting
60 in / 1524 mm / 2 in / 51 mm

Description

Wiring Trough,Nema Type 1,4.00x4.00x72

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.