Zoro Homepage

Wiring Trough, Nema Type 1, 4.00x4.00x96

  • Mfr # A4496T1T

  • Zoro # G5815067


product price: $249.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Galvanized
Size
4 x 4 x 96 in
Height
4 in
Gauge
16 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A4496T1T
Zoro #
G5815067
UPC #
783510112783
Country of Origin
Mexico

Dimensions

Size
4 x 4 x 96 in
Height
4 in
Width
4 in
Depth
96 in
Thickness
16 ga / 1.52 mm

Details

Item
Wiring Trough,Nema Type 1,4.00x4.00x96
Material
Mild Steel
Finish
Galvanized
Gauge
16 ga
NEMA Enclosure Type
1
Application
Indoor
Color
Unpainted
Type
Trough
Weight
30 lb
Standards
UL 870 Listed; File No. E27524; cUL CSA C22.2 No. 26 Listed; File No. E27524; NEMA/EEMAC: Type 1; IEC 60529, IP30
Mounting
84 in / 2134 mm / 2 in / 51 mm
Protection Rating
NEMA Type 1; IP30

Description

Wiring Trough,Nema Type 1,4.00x4.00x96

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.