Zoro Homepage

Wiring Trough, Nema Type 1, 8.00x8.00x24

  • Mfr # A8824T1T

  • Zoro # G5815015


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Galvanized
Gauge
14 ga
Color
Unpainted
Height
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A8824T1T
Zoro #
G5815015
UPC #
783510112912
Country of Origin
Mexico

Dimensions

Height
8 in
Size
8 x 8 x 24 in
Depth
24 in
Width
8 in
Thickness
14 ga / 1.9 mm

Details

Item
Wiring Trough,Nema Type 1,8.00x8.00x24
Material
Mild Steel
Finish
Galvanized
Gauge
14 ga
Color
Unpainted
NEMA Enclosure Type
1
Application
Indoor
Type
Trough
Weight
21.08 lb
Standards
UL 870 Listed; File No. E27524; cUL CSA C22.2 No. 26 Listed; File No. E27524; NEMA/EEMAC: Type 1; IEC 60529, IP30
Protection Rating
NEMA Type 1; IP30
Mounting
8 in / 203 mm / 6.01 in / 153 mm

Description

Wiring Trough,Nema Type 1,8.00x8.00x24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.