
Wiring Trough, Nema Type 3r, 10.00x10.00
Mfr # A101096RT
Zoro # G5819757
product price: $831.99
/eaKey Features
Material
Mild Steel
Finish
Galvanized
Gauge
14 ga
Height
10 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A101096RT
Zoro #
G5819757
UPC #
783510133429
Country of Origin
Mexico
Dimensions
Height
10 in
Size
10 x 10 x 96 in
Depth
96 in
Width
10 in
Thickness
14 ga / 1.9 mm
Details
Item
Wiring Trough,Nema Type 3r,10.00x10.00
Material
Mild Steel
Finish
Galvanized
Gauge
14 ga
Color
Gray
NEMA Enclosure Type
3R
Features
Weather-Resistant, Except Dust
Type
Trough
Weight
97.70 lb
Standards
UL 870 Listed; File No. E27524; Raintight; cUL CSA C22.2 No. 26 Listed; File No. E27524; Raintight; NEMA/EEMAC Type 3R; IEC 60529, IP32
Protection Rating
NEMA Type 3R; IP32
Description
Wiring Trough,Nema Type 3r,10.00x10.00
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.