Zoro Homepage

Wiring Trough, NEMA Type 3R, 12.00x12.00

  • Mfr # A121224RT

  • Zoro # G5856464


product price: $460.75
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Galvanized
Features
Weather-Resistant, Except Dust
NEMA Enclosure Type
3R
Gauge
14 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A121224RT
Zoro #
G5856464
UPC #
783510430498
Country of Origin
Mexico

Dimensions

Height
12 in
Width
12 in
Depth
24 in
Size
12 x 12 x 24 in
Thickness
14 ga / 1.9 mm

Details

Item
Wiring Trough,NEMA Type 3R,12.00x12.00
Material
Mild Steel
Finish
Galvanized
Features
Weather-Resistant, Except Dust
NEMA Enclosure Type
3R
Gauge
14 ga
Color
Gray
Type
Trough
Weight
36.70 lb
Standards
UL 870 Listed; File No. E27524; Raintight; cUL CSA C22.2 No. 26 Listed; File No. E27524; Raintight; NEMA/EEMAC Type 3R; IEC 60529, IP32
Protection Rating
NEMA Type 3R

Description

Wiring Trough,NEMA Type 3R,12.00x12.00

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.