Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wiring Trough, Nema Type 3r, 14.00x14.00

  • Mfr # A1414116RT

  • Zoro # G5819818


product price: $2,076.77
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Material
Mild Steel
Finish
Galvanized
Width
14 in
Features
Weather-Resistant, Except Dust
NEMA Enclosure Type
3R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1414116RT
Zoro #
G5819818
UPC #
783510133535
Country of Origin
Mexico

Dimensions

Width
14 in
Height
14 in
Depth
116 in
Size
14 x 14 x 116 in
Thickness
14 ga / 1.9 mm

Details

Item
Wiring Trough,Nema Type 3r,14.00x14.00
Material
Mild Steel
Finish
Galvanized
Features
Weather-Resistant, Except Dust
NEMA Enclosure Type
3R
Color
Gray
Gauge
14 ga
Type
Trough
Weight
165 lb
Standards
UL 870 Listed; File No. E27524; Raintight; cUL CSA C22.2 No. 26 Listed; File No. E27524; Raintight; NEMA/EEMAC Type 3R; IEC 60529, IP32
Protection Rating
NEMA Type 3R; IP32

Description

Wiring Trough,Nema Type 3r,14.00x14.00

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.