Zoro Homepage

Wiring Trough, Nema Type 3r, 4.00x4.00x1

  • Mfr # A4418RT

  • Zoro # G5840084


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Galvanized
Height
4 in
Width
4 in
Depth
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A4418RT
Zoro #
G5840084
UPC #
783510166588
Country of Origin
Mexico

Dimensions

Height
4 in
Width
4 in
Depth
18 in
Size
4 x 4 x 12 in
Thickness
16 ga / 1.52 mm

Details

Item
Wiring Trough,Nema Type 3r,4.00x4.00x1
Material
Mild Steel
Finish
Galvanized
Gauge
16 ga
Features
Weather-Resistant, Except Dust
NEMA Enclosure Type
3R
Color
Gray
Type
Trough / Type 3R
Weight
7.40 lb
Standards
UL 870 Listed; File No. E27524; Raintight; cUL CSA C22.2 No. 26 Listed; File No. E27524; Raintight; NEMA/EEMAC Type 3R; IEC 60529, IP32
Protection Rating
NEMA Type 3R

Description

Wiring Trough,Nema Type 3r,4.00x4.00x1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.