
Wiring Trough, NEMA Type 3R, 6.00x6.00x36.00, Steel
Mfr # A6636RT
Zoro # G6852293
product price: $233.77
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Galvanized
Height
6 in
Gauge
16 ga
Features
Weather-Resistant, Except Dust
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A6636RT
Zoro #
G6852293
UPC #
783510382803
Country of Origin
Mexico
Dimensions
Height
6 in
Width
6 in
Depth
36 in
Size
6 x 6 x 36 in
Thickness
16 ga / 1.52 mm
Details
Item
Wiring Trough,NEMA Type 3R,6.00x6.00x3
Material
Mild Steel
Finish
Galvanized
Gauge
16 ga
Features
Weather-Resistant, Except Dust
NEMA Enclosure Type
3R
Color
Gray
Standards
UL 870 Listed; File No. E27524; Raintight; cUL CSA C22.2 No. 26 Listed; File No. E27524; Raintight; NEMA/EEMAC Type 3R; IEC 60529, IP32
Type
Trough
Weight
19.80 lb
Protection Rating
NEMA Type 3R
Description
Wiring Trough,NEMA Type 3R,6.00x6.00x3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.