Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wiring Trough, NEMA Type 3R, 8.00x8.00x6

  • Mfr # A8860RT

  • Zoro # G5878986


product price: $466.57
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Galvanized
Depth
60 in
Size
8 x 8 x 60 in
Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A8860RT
Zoro #
G5878986
UPC #
783510384104
Country of Origin
Mexico

Dimensions

Depth
60 in
Size
8 x 8 x 60 in
Width
8 in
Height
8 in
Thickness
14 ga / 1.9 mm

Details

Item
Wiring Trough,NEMA Type 3R,8.00x8.00x6
Material
Mild Steel
Finish
Galvanized
NEMA Enclosure Type
3R
Gauge
14 ga
Features
Weather-Resistant, Except Dust
Color
Gray
Type
Trough
Weight
49 lb
Standards
UL 870 Listed; File No. E27524; Raintight; cUL CSA C22.2 No. 26 Listed; File No. E27524; Raintight; NEMA/EEMAC Type 3R; IEC 60529, IP32
Protection Rating
NEMA Type 3R

Description

Wiring Trough,NEMA Type 3R,8.00x8.00x6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.