Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wood Panel, Fits 1200x700mm, Wood

  • Mfr # E120P70W

  • Zoro # G5842489


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Material
Wood
Finish
Sanded
For Use With
Use With Cabinet Height x Width 1200 x 700 mm
Height
1124 mm
Width
624 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E120P70W
Zoro #
G5842489
UPC #
783510170356
Country of Origin
Mexico

Dimensions

Height
1124 mm
Width
624 mm
Size
1124 mm H x 624 mm W
Thickness
0.75 in / 19 mm
Dimensions
1124 x 624 mm
Use With Cabinet Height x Width
1200 x 700 in

Details

Item
Wood Panel,Fits 1200x700mm,Wood
Material
Wood
Finish
Sanded
For Use With
Use With Cabinet Height x Width 1200 x 700 mm
Color
Unpainted
Series
ComLine
Weight
17.44 lb

Description

Wood Panel,Fits 1200x700mm,Wood

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.