Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wood Panel, Fits 600x600mm, Wood

  • Mfr # E60P60W

  • Zoro # G5842498


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Material
Wood
Finish
Sanded
For Use With
Use With Cabinet Height x Width 600 x 600 mm
Width
524 mm
Height
524 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E60P60W
Zoro #
G5842498
UPC #
783510170325
Country of Origin
Mexico

Dimensions

Width
524 mm
Height
524 mm
Size
524 mm H x 524 mm W
Thickness
0.75 in / 19 mm
Dimensions
524 x 524 mm
Use With Cabinet Height x Width
600 x 600 in

Details

Item
Wood Panel,Fits 600x600mm,Wood
Material
Wood
Finish
Sanded
For Use With
Use With Cabinet Height x Width 600 x 600 mm
Color
Unpainted
Weight
7 lb
Series
ComLine

Description

Wood Panel,Fits 600x600mm,Wood

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.