Zoro Homepage

Wood Panel, Fits 900x600mm, Wood

  • Mfr # E90P60W

  • Zoro # G5842586


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Material
Wood
Finish
Sanded
For Use With
Use With Cabinet Height x Width 900 x 600 mm
Width
524 mm
Color
Unpainted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E90P60W
Zoro #
G5842586
UPC #
783510170332
Country of Origin
United States

Dimensions

Width
524 mm
Size
824 mm H x 524 mm W
Height
824 mm
Thickness
0.75 in / 19 mm
Use With Cabinet Height x Width
900 x 600 in
Dimensions
824 x 524 mm

Details

Item
Wood Panel,Fits 900x600mm,Wood
Material
Wood
Finish
Sanded
For Use With
Use With Cabinet Height x Width 900 x 600 mm
Color
Unpainted
Weight
10.30 lb
Series
ComLine

Description

Wood Panel,Fits 900x600mm,Wood

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.