Zoro Homepage

Wood Panel, Fits 900x700mm, Wood

  • Mfr # E90P70W

  • Zoro # G5842534


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Material
Wood
Finish
Sanded
For Use With
Use With Cabinet Height x Width 900 x 700 mm
Height
824 mm
Width
624 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E90P70W
Zoro #
G5842534
UPC #
783510170349
Country of Origin
United States

Dimensions

Height
824 mm
Width
624 mm
Size
824 mm H x 624 mm W
Thickness
0.75 in / 19 mm
Dimensions
824 x 624 mm
Use With Cabinet Height x Width
900 x 700 in

Details

Item
Wood Panel,Fits 900x700mm,Wood
Material
Wood
Finish
Sanded
For Use With
Use With Cabinet Height x Width 900 x 700 mm
Color
Unpainted
Series
ComLine
Weight
12.20 lb

Description

Wood Panel,Fits 900x700mm,Wood

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.