Zoro Homepage

Writing Desk, fits 600mm wide, Lt Gray, Steel

  • Mfr # PWD6

  • Zoro # G6820066


product price: $802.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 600 mm wide
Color
Light Gray
Width
23.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PWD6
Zoro #
G6820066
UPC #
783510985509
Country of Origin
Mexico

Dimensions

Width
23.3 in
Height
6.88 in
Depth
11 in
Size
6.88 in x 23.3 in x 11 in
Thickness
14 ga / 1.9 mm

Details

Item
Writing Desk,Fits 600mm wide,Lt Gray,
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 600 mm wide
Color
Light Gray
Gauge
14 ga
Series
ProLine
Weight
14.70 lb

Description

Writing Desk,Fits 600mm wide,Lt Gray,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.