Zoro Homepage

Zonex Accessory Panels, Fits 306x306mm

  • Mfr # ATEX30P30G

  • Zoro # G5842254


product price: $31.19
/ea

Key Features

Material
Mild Steel
Finish
Galvanized
For Use With
Fits 306 x 306 mm
Color
Unpainted
Gauge
12 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATEX30P30G
Zoro #
G5842254
UPC #
783510169916
Country of Origin
United States

Dimensions

Thickness
12 ga / 2.66 mm
Panel Size
10.25 x 10.25 in / 260 x 260 mm

Details

Item
Zonex Accessory Panels,Fits 306x306mm
Material
Mild Steel
Finish
Galvanized
For Use With
Fits 306 x 306 mm
Color
Unpainted
Gauge
12 ga
Type
Conductive
Series
Zonex
Weight
4 lb

Description

Zonex Accessory Panels,Fits 306x306mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.