Zoro Homepage

Zonex Accessory Panels, Fits 458x382mm

  • Mfr # ATEX45P38

  • Zoro # G5842184


product price: $43.99
/ea

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 458 x 382 mm
Color
White
Gauge
12 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATEX45P38
Zoro #
G5842184
UPC #
783510169824
Country of Origin
United States

Dimensions

Thickness
12 ga / 2.66 mm
Panel Size
16.23 x 13.24 in / 412 x 336 mm

Details

Item
Zonex Accessory Panels,Fits 458x382mm
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 458 x 382 mm
Color
White
Gauge
12 ga
Series
Zonex
Weight
6.30 lb

Description

Zonex Accessory Panels,Fits 458x382mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.