
Zonex Accessory Panels, Fits 458x382mm
Mfr # ATEX45P38G
Zoro # G5842297
product price: $43.99
/eaKey Features
Material
Mild Steel
Finish
Galvanized
For Use With
Fits 458 x 382 mm
Gauge
12 ga
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ATEX45P38G
Zoro #
G5842297
UPC #
783510169930
Country of Origin
United States
Dimensions
Thickness
12 ga / 2.66 mm
Panel Size
16.23 x 13.24 in / 412 x 336 mm
Details
Item
Zonex Accessory Panels,Fits 458x382mm
Material
Mild Steel
Finish
Galvanized
For Use With
Fits 458 x 382 mm
Gauge
12 ga
Color
Unpainted
Type
Conductive
Series
Zonex
Weight
6.20 lb
Description
Zonex Accessory Panels,Fits 458x382mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.