Zoro Homepage

Zonex Accessory Panels, Fits 480x480mm

  • Mfr # ATEX50P35

  • Zoro # G5842114


product price: $69.79
/ea

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 480 x 480 mm
Gauge
12 ga
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATEX50P35
Zoro #
G5842114
UPC #
783510169848
Country of Origin
United States

Dimensions

Thickness
12 ga / 2.66 mm
Panel Size
17.89 x 11.98 in / 454 x 304 mm

Details

Item
Zonex Accessory Panels,Fits 480x480mm
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 480 x 480 mm
Gauge
12 ga
Color
White
Weight
6.50 lb
Series
Zonex

Description

Zonex Accessory Panels,Fits 480x480mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.