Zoro Homepage

Zonex Accessory Panels, Fits 740x550mm

  • Mfr # ATEX74P55G

  • Zoro # G5842245


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Galvanized
For Use With
Fits 740 x 550 mm
Color
Unpainted
Gauge
12 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATEX74P55G
Zoro #
G5842245
UPC #
783510169978
Country of Origin
United States

Dimensions

Thickness
12 ga / 2.66 mm
Panel Size
27.33 x 19.85 in / 694 x 504 mm

Details

Item
Zonex Accessory Panels,Fits 740x550mm
Material
Mild Steel
Finish
Galvanized
For Use With
Fits 740 x 550 mm
Color
Unpainted
Gauge
12 ga
Type
Conductive
Series
Zonex
Weight
16.30 lb

Description

Zonex Accessory Panels,Fits 740x550mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.