
ZONEX ATEX- and IECEX-Certified, Type 4X, Hinged Cover, Metric Size, 2
Mfr # EXE20168SS61
Zoro # G6781803
product price: $3,128.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel 316L
Finish
Brushed #4
For Use With
For Use With Mfr. Model Number CP2016G
Gauge
16 ga
Features
Watertight, Corrosion-Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EXE20168SS61
Zoro #
G6781803
UPC #
783510214845
Country of Origin
United States
Dimensions
Width
16 in
Size
20 x 16 x 8 in
Depth
8 in
Height
20 in
Thickness
16 ga / 1.4 mm
Details
Item
Zonex Atex and Lecex-Certified,Type 4x
Material
Stainless Steel 316L
Finish
Brushed #4
For Use With
For Use With Mfr. Model Number CP2016G
Gauge
16 ga
Features
Watertight, Corrosion-Resistant
Color
Unpainted
NEMA Enclosure Type
4X, 12
Standards
Series
Zonex
Weight
27.70 lb
Latch Quantity
1
Protection Rating
NEMA Type 12; NEMA Type 4; NEMA Type 4X; IP66
Optional Panel
CP2016G
Description
Zonex Atex and Lecex-Certified,Type 4x
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.