Zoro Homepage

ZONEX ATEX- and IECEX-Certified, Type 4X, Hinged Cover, Metric Size, 3

  • Mfr # EXE30208SS61

  • Zoro # G6781566


product price: $3,723.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel 316L
Finish
Brushed #4
For Use With
For Use With Mfr. Model Number CP3020G
Size
30 x 20 x 8 in
Color
Unpainted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EXE30208SS61
Zoro #
G6781566
UPC #
783510214890
Country of Origin
United States

Dimensions

Size
30 x 20 x 8 in
Width
20 in
Height
30 in
Depth
8 in
Thickness
16 ga / 1.4 mm

Details

Item
Zonex Atex and Lecex-Certified,Type 4x
Material
Stainless Steel 316L
Finish
Brushed #4
For Use With
For Use With Mfr. Model Number CP3020G
Color
Unpainted
Features
Watertight, Corrosion-Resistant
NEMA Enclosure Type
4X, 12
Gauge
16 ga
Standards
Type 4, 4X, 12; File No. E61997; cUL C22.2 No. 94 Listed; Type 4, 4X, 12; File No. E61997; ATEX Directive 2014/34/EU; ATEX; Sira 09ATEX3224U; 2813 Ex II 2 G D; Ex eb Gb; Ex tb IIIC Db IP 66; EN60079-0; EN60079-7; EN60079-31; IECEx; IECEx SIR 09.0099U; Ex eb IIC Gb; Ex tb IIIC Db IP 66; IEC 60079-0; IEC 60079-7; IEC 60079-31; NEMA/EEMAC Type 4, 4X, 12; IEC 60529, IP66
Series
Zonex
Weight
46 lb
Optional Panel
CP3020G
Latch Quantity
2
Protection Rating
NEMA Type 12; NEMA Type 4; NEMA Type 4X; IP66

Description

Zonex Atex and Lecex-Certified,Type 4x

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.