Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ZONEX ATEX- and IECEX-Certified, Type 4X, Screw Cover, Metric Size, 10

  • Mfr # EXE10105SS6

  • Zoro # G6781688


product price: $1,124.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel 316L
Finish
Brushed 320 grain
For Use With
For Use With Mfr. Model Number A10P10G
Color
Unpainted
Depth
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EXE10105SS6
Zoro #
G6781688
UPC #
783510214746
Country of Origin
Mexico

Dimensions

Depth
5 in
Height
10 in
Width
10 in
Size
10 x 10 x 5 in
Thickness
16 ga / 1.4 mm

Details

Item
Zonex Atex and Lecex-Certified,Type 4x
Material
Stainless Steel 316L
Finish
Brushed 320 grain
For Use With
For Use With Mfr. Model Number A10P10G
Color
Unpainted
NEMA Enclosure Type
4X, 12
Gauge
16 ga
Features
Watertight, Corrosion-Resistant
Standards
Type 4, 4X, 12; File No. E61997; cUL C22.2 No. 94 Listed; Type 4, 4X, 12; File No. E61997; ATEX Directive 2014/34/EU; ATEX; Sira 09ATEX3224U; 2813 Ex II 2 G D; Ex eb Gb; Ex tb IIIC Db IP 66; EN60079-0; EN60079-7; EN60079-31; IECEx; IECEx SIR 09.0099U; Ex eb IIC Gb; Ex tb IIIC Db IP 66; IEC 60079-0; IEC 60079-7; IEC 60079-31; NEMA/EEMAC Type 4, 4X, 12; IEC 60529, IP66
Series
Zonex
Weight
10 lb
Protection Rating
NEMA Type 12; NEMA Type 4; NEMA Type 4X; IP66
Panel
226 x 226 mm / 8.88 x 8.88 in
Optional Panel
A10P10G

Description

Zonex Atex and Lecex-Certified,Type 4x

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.