Zoro Homepage

ZONEX ATEX- and IECEX-Certified, Type 4X, Screw Cover, Metric Size, 4.

  • Mfr # EXE443SS6

  • Zoro # G6781733


product price: $569.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel 316L
Finish
Brushed 320 grain
For Use With
For Use With Mfr. Model Number A4P4G
Height
4 in
NEMA Enclosure Type
4X, 12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EXE443SS6
Zoro #
G6781733
UPC #
783510214685
Country of Origin
Mexico

Dimensions

Height
4 in
Depth
3 in
Size
4 x 4 x 3 in
Width
4 in
Thickness
16 ga / 1.4 mm

Details

Item
Zonex Atex and Lecex-Certified,Type 4x
Material
Stainless Steel 316L
Finish
Brushed 320 grain
For Use With
For Use With Mfr. Model Number A4P4G
NEMA Enclosure Type
4X, 12
Color
Unpainted
Features
Watertight, Corrosion-Resistant
Gauge
16 ga
Standards
Type 4, 4X, 12; File No. E61997; cUL C22.2 No. 94 Listed; Type 4, 4X, 12; File No. E61997; ATEX Directive 2014/34/EU; ATEX; Sira 09ATEX3224U; 2813 Ex II 2 G D; Ex eb Gb; Ex tb IIIC Db IP 66; EN60079-0; EN60079-7; EN60079-31; IECEx; IECEx SIR 09.0099U; Ex eb IIC Gb; Ex tb IIIC Db IP 66; IEC 60079-0; IEC 60079-7; IEC 60079-31; NEMA/EEMAC Type 4, 4X, 12; IEC 60529, IP66
Series
Zonex
Weight
2.40 lb
Optional Panel
A4P4G
Panel
73 x 73 mm / 2.88 x 2.88 in
Protection Rating
NEMA Type 12; NEMA Type 4; NEMA Type 4X; IP66

Description

Zonex Atex and Lecex-Certified,Type 4x

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.