
Zonex Atex and Lecex-Certified, Type 4x
Mfr # ATEX262616SS63
Zoro # G5841116
product price: $1,960.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel 316L
Finish
Brushed #3
For Use With
For Use With Mfr. Model Number ATEX26P26G, ATEX26P26
NEMA Enclosure Type
4X, 12
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ATEX262616SS63
Zoro #
G5841116
UPC #
783510168438
Country of Origin
United States
Dimensions
Height
10.24 in
Width
10.24 in
Size
260 x 260 x 160 mm
Depth
6.3 in
Thickness
16 ga / 1.4 mm
Panel Size
8.44 x 8.44 in / 214 x 214 mm
Details
Item
Zonex Atex and Lecex-Certified,Type 4x
Material
Stainless Steel 316L
Finish
Brushed #3
For Use With
For Use With Mfr. Model Number ATEX26P26G, ATEX26P26
NEMA Enclosure Type
4X, 12
Color
Unpainted
Features
Watertight, Corrosion-Resistant
Gauge
16 ga
Weight
14.10 lb
Series
Zonex
Standards
Protection Rating
NEMA Type 12; NEMA Type 4; NEMA Type 4X; IP66
Conductive Panel
ATEX26P26G
Gland Plate Quantity
3
White Panel
ATEX26P26
Description
Zonex Atex and Lecex-Certified,Type 4x
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.