Zoro Homepage

Zonex Atex and Lecex-Certified, Type 4x

  • Mfr # ATEX382616SS61

  • Zoro # G5841064


product price: $2,121.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel 316L
Finish
Brushed #3
For Use With
For Use With Mfr. Model Number ATEX38P26G, ATEX38P26
Height
14.96 in
Gauge
16 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATEX382616SS61
Zoro #
G5841064
UPC #
783510168322
Country of Origin
United States

Dimensions

Height
14.96 in
Depth
6.3 in
Size
380 x 260 x 160 mm
Width
10.24 in
Thickness
16 ga / 1.4 mm
Panel Size
13.16 x 8.44 in / 334 x 214 mm

Details

Item
Zonex Atex and Lecex-Certified,Type 4x
Material
Stainless Steel 316L
Finish
Brushed #3
For Use With
For Use With Mfr. Model Number ATEX38P26G, ATEX38P26
Gauge
16 ga
Color
Unpainted
NEMA Enclosure Type
4X, 12
Features
Watertight, Corrosion-Resistant
Weight
15.40 lb
Series
Zonex
Standards
Gland Plate Quantity
1
White Panel
ATEX38P26
Conductive Panel
ATEX38P26G
Protection Rating
NEMA Type 12; NEMA Type 4; NEMA Type 4X; IP66

Description

Zonex Atex and Lecex-Certified,Type 4x

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.