
Zonex Atex and Lecex-Certified, Type 4x
Mfr # ATEX382620SS63
Zoro # G5841177
product price: $2,643.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel 316L
Finish
Brushed #3
For Use With
For Use With Mfr. Model Number ATEX38P26G, ATEX38P26
Features
Watertight, Corrosion-Resistant
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ATEX382620SS63
Zoro #
G5841177
UPC #
783510168483
Country of Origin
United States
Dimensions
Size
380 x 260 x 205 mm
Width
10.24 in
Height
14.96 in
Depth
8.07 in
Thickness
16 ga / 1.4 mm
Panel Size
13.16 x 8.44 in / 334 x 214 mm
Details
Item
Zonex Atex and Lecex-Certified,Type 4x
Material
Stainless Steel 316L
Finish
Brushed #3
For Use With
For Use With Mfr. Model Number ATEX38P26G, ATEX38P26
Features
Watertight, Corrosion-Resistant
Color
Unpainted
Gauge
16 ga
NEMA Enclosure Type
4X, 12
Weight
20 lb
Series
Zonex
Standards
Conductive Panel
ATEX38P26G
Protection Rating
NEMA Type 12; NEMA Type 4; NEMA Type 4X; IP66
White Panel
ATEX38P26
Gland Plate Quantity
3
Description
Zonex Atex and Lecex-Certified,Type 4x
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.