Zoro Homepage

Zonex Atex and Lecex-Certified, Type 4x

  • Mfr # ATEX484820SS61

  • Zoro # G5841046


product price: $2,922.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel 316L
Finish
Brushed #3
For Use With
For Use With Mfr. Model Number ATEX48P48G, ATEX48P48
Features
Watertight, Corrosion-Resistant
Color
Unpainted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATEX484820SS61
Zoro #
G5841046
UPC #
783510168353
Country of Origin
United States

Dimensions

Depth
8.07 in
Height
18.9 in
Size
480 x 480 x 205 mm
Width
18.9 in
Thickness
16 ga / 1.4 mm
Panel Size
17.10 x 17.10 in / 434 x 434 mm

Details

Item
Zonex Atex and Lecex-Certified,Type 4x
Material
Stainless Steel 316L
Finish
Brushed #3
For Use With
For Use With Mfr. Model Number ATEX48P48G, ATEX48P48
Features
Watertight, Corrosion-Resistant
Color
Unpainted
Gauge
16 ga
NEMA Enclosure Type
4X, 12
Standards
Weight
32 lb
Series
Zonex
Protection Rating
NEMA Type 12; NEMA Type 4; NEMA Type 4X; IP66
White Panel
ATEX48P48
Conductive Panel
ATEX48P48G
Gland Plate Quantity
1

Description

Zonex Atex and Lecex-Certified,Type 4x

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.