
Zonex Atex and Lecex-Certified, Type 4x
Mfr # ATEX503516SS61
Zoro # G5841019
product price: $2,594.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel 316L
Finish
Brushed #3
For Use With
For Use With Mfr. Model Number ATEX50P35G, ATEX50P35
Gauge
16 ga
Features
Watertight, Corrosion-Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ATEX503516SS61
Zoro #
G5841019
UPC #
783510168360
Country of Origin
United States
Dimensions
Height
19.69 in
Depth
6.3 in
Size
500 x 350 x 160 mm
Width
13.78 in
Thickness
16 ga / 1.4 mm
Panel Size
17.89 x 11.98 in / 454 x 304 mm
Details
Item
Zonex Atex and Lecex-Certified,Type 4x
Material
Stainless Steel 316L
Finish
Brushed #3
For Use With
For Use With Mfr. Model Number ATEX50P35G, ATEX50P35
Gauge
16 ga
Features
Watertight, Corrosion-Resistant
NEMA Enclosure Type
4X, 12
Color
Unpainted
Weight
22.20 lb
Series
Zonex
Standards
White Panel
ATEX50P35
Gland Plate Quantity
1
Protection Rating
NEMA Type 12; NEMA Type 4; NEMA Type 4X; IP66
Conductive Panel
ATEX50P35G
Description
Zonex Atex and Lecex-Certified,Type 4x
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.