
Zonex Atex and Lecex-Certified, Type 4x
Mfr # ATEX503520SS63
Zoro # G5841335
product price: $3,135.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel 316L
Finish
Brushed #3
For Use With
For Use With Mfr. Model Number ATEX50P35G, ATEX50P35
Depth
8.07 in
Features
Watertight, Corrosion-Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ATEX503520SS63
Zoro #
G5841335
UPC #
783510168544
Country of Origin
United States
Dimensions
Depth
8.07 in
Size
500 x 350 x 205 mm
Width
13.78 in
Height
19.69 in
Thickness
16 ga / 1.4 mm
Panel Size
17.89 x 11.98 in / 454 x 304 mm
Details
Item
Zonex Atex and Lecex-Certified,Type 4x
Material
Stainless Steel 316L
Finish
Brushed #3
For Use With
For Use With Mfr. Model Number ATEX50P35G, ATEX50P35
Features
Watertight, Corrosion-Resistant
NEMA Enclosure Type
4X, 12
Gauge
16 ga
Color
Unpainted
Series
Zonex
Weight
29 lb
Standards
White Panel
ATEX50P35
Gland Plate Quantity
3
Protection Rating
NEMA Type 12; NEMA Type 4; NEMA Type 4X; IP66
Conductive Panel
ATEX50P35G
Description
Zonex Atex and Lecex-Certified,Type 4x
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.