Zoro Homepage

Zonex Atex and Lecex-Certified, Type 4x

  • Mfr # ATEX745520SS61

  • Zoro # G5841089


product price: $3,844.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel 316L
Finish
Brushed #3
For Use With
For Use With Mfr. Model Number ATEX74P55G, ATEX74P55
Size
740 x 550 x 205 mm
Gauge
16 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATEX745520SS61
Zoro #
G5841089
UPC #
783510168414
Country of Origin
United States

Dimensions

Size
740 x 550 x 205 mm
Width
21.65 in
Depth
8.07 in
Height
29.13 in
Thickness
16 ga / 1.4 mm
Panel Size
27.33 x 19.85 in / 694 x 504 mm

Details

Item
Zonex Atex and Lecex-Certified,Type 4x
Material
Stainless Steel 316L
Finish
Brushed #3
For Use With
For Use With Mfr. Model Number ATEX74P55G, ATEX74P55
Gauge
16 ga
NEMA Enclosure Type
4X, 12
Features
Watertight, Corrosion-Resistant
Color
Unpainted
Standards
Series
Zonex
Weight
35 lb
Protection Rating
NEMA Type 12; NEMA Type 4; NEMA Type 4X; IP66
Conductive Panel
ATEX74P55G
Gland Plate Quantity
1
White Panel
ATEX74P55

Description

Zonex Atex and Lecex-Certified,Type 4x

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.