Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Zonex Atex and Lecex-Certified, Type 4x

  • Mfr # ATEX745520SS63

  • Zoro # G5841493


product price: $4,181.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel 316L
Finish
Brushed #3
For Use With
For Use With Mfr. Model Number ATEX74P55G, ATEX74P55
Height
29.13 in
Width
21.65 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATEX745520SS63
Zoro #
G5841493
UPC #
783510168568
Country of Origin
United States

Dimensions

Height
29.13 in
Width
21.65 in
Size
740 x 550 x 205 mm
Depth
8.07 in
Thickness
16 ga / 1.4 mm
Panel Size
27.33 x 19.85 in / 694 x 504 mm

Details

Item
Zonex Atex and Lecex-Certified,Type 4x
Material
Stainless Steel 316L
Finish
Brushed #3
For Use With
For Use With Mfr. Model Number ATEX74P55G, ATEX74P55
NEMA Enclosure Type
4X, 12
Gauge
16 ga
Color
Unpainted
Features
Watertight, Corrosion-Resistant
Weight
57 lb
Series
Zonex
Standards
UL File E67456 Class I, Zone I; AEx eb IIC Tamb -50C to +80C; Ex eb IIC U Tamb -50C to +80C; UL 508A Listed; Type 4, 4X, 12; File No. E61997; cUL C22.2 No. 94 Listed; Type 4, 4X, 12; File No. E61997; ATEX Directive 2014/34/EU; ATEX; Sira 09ATEX3224U; Ex eb IIC Gb; Ex eb IIC Gb; Ex tb IIIC Db IP 66; EN 60079-0; EN 60079-7; EN 60079-31; IECEx; IECEx SIR 09.0099U; Ex eb IIC Gb; Ex tb IIIC Db IP 66; IEC 60079-0; IEC 60079-7; IEC 60079-31; AEx/Ex; NEMA/EEMAC Type 4, 4X, 12; IEC 60529, IP66
Conductive Panel
ATEX74P55G
White Panel
ATEX74P55
Gland Plate Quantity
3
Protection Rating
NEMA Type 12; NEMA Type 4; NEMA Type 4X; IP66

Description

Zonex Atex and Lecex-Certified,Type 4x

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.