Zoro Homepage

Zonex Atex and Lecex-Certified, Type 4x

  • Mfr # EXE16126SS61

  • Zoro # G5850986


product price: $2,106.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel 316L
Finish
Brushed #4
For Use With
For Use With Mfr. Model Number CP1612G
Features
Watertight, Corrosion-Resistant
Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EXE16126SS61
Zoro #
G5850986
UPC #
783510214777
Country of Origin
United States

Dimensions

Width
12 in
Size
16 x 12 x 6 in
Height
16 in
Depth
6 in
Thickness
16 ga / 1.4 mm

Details

Item
Zonex Atex and Lecex-Certified,Type 4x
Material
Stainless Steel 316L
Finish
Brushed #4
For Use With
For Use With Mfr. Model Number CP1612G
Features
Watertight, Corrosion-Resistant
Gauge
16 ga
NEMA Enclosure Type
4X, 12
Color
Unpainted
Series
Zonex
Weight
17.90 lb
Standards
Optional Panel
CP1612G
Latch Quantity
1
Protection Rating
NEMA Type 12; NEMA Type 4; NEMA Type 4X; IP66

Description

Zonex Atex and Lecex-Certified,Type 4x

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.