Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Zonex Atex and Lecex-Certified, Type 4x

  • Mfr # EXE664SS6

  • Zoro # G5851056


product price: $678.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel 316L
Finish
Brushed 320 grain
For Use With
For Use With Mfr. Model Number A6P6G
Size
6 x 6 x 4 in
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EXE664SS6
Zoro #
G5851056
UPC #
783510214715
Country of Origin
Mexico

Dimensions

Size
6 x 6 x 4 in
Height
6 in
Depth
4 in
Width
6 in
Thickness
16 ga / 1.4 mm

Details

Item
Zonex Atex and Lecex-Certified,Type 4x
Material
Stainless Steel 316L
Finish
Brushed 320 grain
For Use With
For Use With Mfr. Model Number A6P6G
Features
Watertight, Corrosion-Resistant
Color
Unpainted
NEMA Enclosure Type
4X, 12
Gauge
16 ga
Series
Zonex
Weight
3 lb
Standards
Type 4, 4X, 12; File No. E61997; cUL C22.2 No. 94 Listed; Type 4, 4X, 12; File No. E61997; ATEX Directive 2014/34/EU; ATEX; Sira 09ATEX3224U; 2813 Ex II 2 G D; Ex eb Gb; Ex tb IIIC Db IP 66; EN60079-0; EN60079-7; EN60079-31; IECEx; IECEx SIR 09.0099U; Ex eb IIC Gb; Ex tb IIIC Db IP 66; IEC 60079-0; IEC 60079-7; IEC 60079-31; NEMA/EEMAC Type 4, 4X, 12; IEC 60529, IP66
Protection Rating
NEMA Type 12; NEMA Type 4; NEMA Type 4X; IP66
Panel
124 x 124 mm / 4.88 x 4.88 in
Optional Panel
A6P6G

Description

Zonex Atex and Lecex-Certified,Type 4x

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.