Zoro Homepage

Zonex Atex and Lecex-Certified, Type 4x

  • Mfr # EXE774SS6

  • Zoro # G5851004


product price: $742.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel 316L
Finish
Brushed 320 grain
For Use With
For Use With Mfr. Model Number A7P7G
Color
Unpainted
NEMA Enclosure Type
4X, 12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EXE774SS6
Zoro #
G5851004
UPC #
783510214722
Country of Origin
Mexico

Dimensions

Depth
4 in
Height
7 in
Width
7 in
Size
7 x 7 x 4 in
Thickness
16 ga / 1.4 mm

Details

Item
Zonex Atex and Lecex-Certified,Type 4x
Material
Stainless Steel 316L
Finish
Brushed 320 grain
For Use With
For Use With Mfr. Model Number A7P7G
Color
Unpainted
NEMA Enclosure Type
4X, 12
Gauge
16 ga
Features
Watertight, Corrosion-Resistant
Weight
6 lb
Series
Zonex
Standards
Optional Panel
A7P7G
Panel
149 x 149 mm / 5.88 x 5.88 in
Protection Rating
NEMA Type 12; NEMA Type 4; NEMA Type 4X; IP66

Description

Zonex Atex and Lecex-Certified,Type 4x

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.