Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Zonex Atex and Lecex-Certified, Type 4x

  • Mfr # EXE965SS6

  • Zoro # G5850977


product price: $938.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel 316L
Finish
Brushed 320 grain
For Use With
For Use With Mfr. Model Number A9P6G
Features
Watertight, Corrosion-Resistant
Width
5-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EXE965SS6
Zoro #
G5850977
UPC #
783510214739
Country of Origin
Mexico

Dimensions

Width
5-3/4 in
Depth
5 in
Size
8-1/2 x 5-3/4 x 5 in
Height
8-1/2 in
Thickness
16 ga / 1.4 mm

Details

Item
Zonex Atex and Lecex-Certified,Type 4x
Material
Stainless Steel 316L
Finish
Brushed 320 grain
For Use With
For Use With Mfr. Model Number A9P6G
Features
Watertight, Corrosion-Resistant
Color
Unpainted
Gauge
16 ga
NEMA Enclosure Type
4X, 12
Series
Zonex
Weight
4 lb
Standards
Type 4, 4X, 12; File No. E61997; cUL C22.2 No. 94 Listed; Type 4, 4X, 12; File No. E61997; ATEX Directive 2014/34/EU; ATEX; Sira 09ATEX3224U; 2813 Ex II 2 G D; Ex eb Gb; Ex tb IIIC Db IP 66; EN60079-0; EN60079-7; EN60079-31; IECEx; IECEx SIR 09.0099U; Ex eb IIC Gb; Ex tb IIIC Db IP 66; IEC 60079-0; IEC 60079-7; IEC 60079-31; NEMA/EEMAC Type 4, 4X, 12; IEC 60529, IP66
Optional Panel
A9P6G
Protection Rating
NEMA Type 12; NEMA Type 4; NEMA Type 4X; IP66
Panel
187 x 118 mm / 7.38 x 4.63 in

Description

Zonex Atex and Lecex-Certified,Type 4x

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.