
ZONEX SA Series Junction Boxes, Aluminum
Mfr # SA111108
Zoro # G6829044
product price: $224.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Finish
Epoxy Coated
Width
4.33 in
Size
4.33 in x 4.33 in x 3.35 in
Color
Light Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SA111108
Zoro #
G6829044
UPC #
783510289881
Country of Origin
Italy
Dimensions
Width
4.33 in
Size
4.33 in x 4.33 in x 3.35 in
Depth
3.35 in
Height
4.33 in
Thickness
0.16 in / 4 mm
Details
Item
ZONEX SA Series Junction Boxes,Aluminum
Material
Aluminum
Finish
Epoxy Coated
Color
Light Gray
Standards
ATEX Directive 94/9/EC; EN 60079-0; EN 60079-1; EN 60079-7; EN 60079-11; EN 60079-31
Weight
3.53 lb
Series
Zonex
Description
ZONEX SA Series Junction Boxes,Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.